23-3/4 in. 15 Place Settings Dishwasher in Stainless Steel
23-3/4 in. 15 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-5/8 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Bar
- Height:
- 33-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 9
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-3/4 in