23-3/4 in. Built-In Dishwasher in Black Stainless Steel
23-3/4 in. Built-In Dishwasher in Black Stainless Steel
Product Details
Product Details
- Our leading 1 hr wash and dry cycle gives you sparkling, table ready dishes in less time
- High-pressure jets with 38% more cleaning power, as compared to our standard QuadWash®
- Dynamic Heat Dry™ delivers faster, more complete drying that won't melt your plastics
- Save time by fitting more dishes and running fewer loads with EasyRack™ Plus
- Fixed third rack
- LG's three stage filtration system is tough on dirty dishes while offering quiet, efficient operation
- 10 yr limited warranty on inverter direct drive motor for added piece of mind
- The ThinQ® app offers control and convenience to help you simplify life and enjoy the comforts of home
- Consumer reports rated the LG LDPH5554D as a top contender in washing performance and energy efficiency
- LG's exclusive QuadWash® Pro and Dynamic Heat Dry™ technologies combine to deliver our leading 1 hr wash and dry cycle for sparkling, table ready dishes in less time, so you can spend more time on what matters
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-5/8
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 33-5/8
- Installation Type:
- Built-in
- Number of Cycles:
- 9
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- Yes
- Type:
- LGLDPH5554D
- UPC:
- 048231347693
- Volts:
- 120V
- Width:
- 23-3/4
- Wireless Communication:
- Wi-Fi