23-3/4 in. Built-In Dishwasher in Black Stainless Steel
23-3/4 in. Built-In Dishwasher in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LG's exclusive QuadWash Pro and Dynamic Heat Dry technologies combine to deliver our leading 1-hour wash and dry cycle for sparkling, table-ready dishes in less time. So you can spend more time on what matters.
- Tackle post-dinner cleanup like a pro with the enhanced cleaning power of QuadWash Pro. High-pressure jets with 38% more cleaning power, spray dishes from multiple angles, while soaking them with over one million microbubbles to help break down stubborn food residue and provide exceptional cleaning performance.
- Our Dynamic Heat Dry technology circulates hot air throughout the dishwasher for faster, more complete drying, delivering sparkling, table-ready dishes right off the rack.
- ThinQ monitors water supply, drainage and leakage and will notify you if any issues arise after installation. Built right in for worry-free operation.
- From flatware to long-handled utensils to mini tart pans, items that may otherwise need to be washed by hand finally have their place in the dishwasher. The convenient 3rd rack holds more items so you can save time and wash fewer loads.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24-63/100
- Energy Star Compliant:
- Yes
- Height:
- 33-63/100
- Installation Type:
- Built-in
- Number of Cycles:
- 9
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- Yes
- Type:
- LGLDTH5554D
- UPC:
- 048231347716
- Volts:
- 120V
- Width:
- 23-3/4