24,000/24,500 Cooling BTU - Window Air Conditioner - 208/230V
24,000/24,500 Cooling BTU - Window Air Conditioner - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cool down your desired space with this 24000/24500 Btu air conditioner
- Stay comfortable with this LG air conditioner that cools up to 1560 sq-ft
- Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
- Choose your perfect temp with high, mid and low modes for cooling and fan speed
- Our simple and convenient installation kit is included so you can set-up with ease
- The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
- Reduce power consumption with the energy saver function
- 208/230V voltage allows for efficient cooling
Specifications
- AMP:
- 11.8, 10.9
- Auto Switching Heat:
- Yes
- BTU:
- 24500
- BTU Cooling Rating:
- 24500 Btu/h
- CEC Compliant:
- For Sale in CA
- CEER:
- 10.3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dehumidification:
- 7.7
- Depth:
- 28-4/7 in
- EER:
- 10.3
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17-2/3 in
- Installation Type:
- Window Mount
- Max CFM:
- 530 cfm
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Type:
- LGLW2524RD
- UPC:
- 048231607216
- Volts:
- 208/230V
- Watts:
- 2370 W
- Weight:
- 136 lb
- Width:
- 26 in