24,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - R-32
24,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - R-32
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Wall Mount
- 24,000 BTU
- R-32 Refrigerant
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Indoor Outdoor:
- Indoor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Refrigerant:
- R-454B
- UPC:
- 195174097083
- Volts:
- 208/230V