This product requires certification to purchase.

24 3.0 CU.FT SINGLE CONVECTION WALL OVEN SELF CLEAN BLACK

LG

24 3.0 CU.FT SINGLE CONVECTION WALL OVEN SELF CLEAN BLACK

  • Fast #
  • Part #LGWSED3023B
  • Item #10273119
  • Manufacturer Part #WSED3023B
3.9 out of 5 Customer Rating
Brand image
LG

24 3.0 CU.FT SINGLE CONVECTION WALL OVEN SELF CLEAN BLACK

  • Fast #
  • Part #LGWSED3023B
  • Item #10273119
  • Manufacturer Part #WSED3023B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 cu. ft. capacity meets the needs of most homes in a space saving design
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Oven includes baking element, air fry, broil element, sabbath mode, warm function, and auto shut off
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Automatic Shut-Off:
Yes
Capacity:
3
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
22-3/5
Energy Star Compliant:
No
Height:
23-19/50
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean:
Yes
Smart Home Enabled:
Yes
Type:
LGWSED3023B
UPC:
195174071458
Volts:
240V
Width:
23-2/5