24 in. 4 Burner Gas Cooktop in Stainless Steel
24 in. 4 Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The compact 24-inch design offers a perfect solution for spaces with limited room, allowing you to make the most of your kitchen area.
- Four cooktop burners of varying sizes and power levels provide all the power and precision you need.
- Not only do our heavy-duty, continuous cast-iron grates look great, but they also help provide even heating and a stable surface for your cookware.
Specifications
- ADA Compliant:
- No
- BTU:
- 14000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Energy Star Compliant:
- No
- Number of Burners:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGCBGD2414S
- UPC:
- 195174070413