24 in. 4 Burner Radiant Cooktop in Black
24 in. 4 Burner Radiant Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top mounted touch controls are harder for children to reach and can prevent accidental activation or adjustment
- This cooktop comes equipped with 4 radiant burners
- Compact design so you can maximize your space
- Enjoy the professional look and feel of a ceramic-glass cooktop that elevates any kitchen
- Covered under a 1 year limited parts and labor manufacturer warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-7/16
- Energy Star Compliant:
- No
- Height:
- 3-3/8
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGCBED2415B
- UPC:
- 195174070420
- Volts:
- 240V
- Width:
- 23-11/16