This product requires certification to purchase.

24 in. Built-In Dishwasher in Panel Ready

LG

24 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #LGSDWD24P3
  • Item #10099837
  • Manufacturer Part #SDWD24P3
4.2 out of 5 Customer Rating
Brand image
LG

24 in. Built-In Dishwasher in Panel Ready

  • Fast #
  • Part #LGSDWD24P3
  • Item #10099837
  • Manufacturer Part #SDWD24P3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Panel Ready
  • 10 Wash Cycles
  • True Steam®
  • Quad Wash®
  • Wi-Fi Enabled
  • LoDecibel Quiet Operation (45dBA)
  • Easy Rack™ Plus
  • Height-Adjustable 3rd Rack
  • ENERGY STAR® Qualified
  • NeveRust™ Stainless Steel Tub
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
21-7/8 in
Energy Star Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
Yes
UPC:
195174053126
Width:
24 in