24 in. Built-In Dishwasher in White
24 in. Built-In Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Front Control Dishwasher with Sense Clean™
- NeveRust™ Stainless Steel Tub
- Dynamic Dry
- Auto Leak Protection
- Direct Drive Motor with 10-Year Limited Warranty
- ENERGY STAR® Most Efficient 2023
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-5/8
- Energy Star Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGLDFC2423W
- UPC:
- 048231345378
- Width:
- 24