24 MBH R-410A 14.7 SEER Wall Mount Indoor 2 Ton Mini-Split Heat Pump
24 MBH R-410A 14.7 SEER Wall Mount Indoor 2 Ton Mini-Split Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter (variable speed compressor)
- Chaos swing
- Self-cleaning indoor coil
- Auto changeover
- Jet cool
- Auto sleep mode
- Dehumidifying mode
- Auto restart 24 hour on/off timer
- Built in low ambient standard down to 14° F (cooling mode)
Specifications
- AMP:
- 16.7, 25, 12.1, 14, 12.5, 0.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 530
- Decibel Rating (dB):
- 45 dB
- Depth:
- 7
- EER:
- 9.2
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 11-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 530
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.7
- Suction Line (OD):
- 5/8
- UPC:
- 048231363891
- Volts:
- 208/230V
- Weight:
- 28.7
- Width:
- 42-15/16
- Zones:
- 1