24 STYLER STEAM CLOSET 5 HANGERS PANTS CREASE STEAMER LED MIRROR
24 STYLER STEAM CLOSET 5 HANGERS PANTS CREASE STEAMER LED MIRROR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sanitize, refresh, and deodorize hard-to-wash items with chemical-free Dual TrueSteam® Technology
- Built-In HandySteamer™ offers 3 settings for reducing wrinkles or providing extra detailing
- Quickly refresh clothes and reduce wrinkles and odors in about 22 minutes with QuickRefresh™ cycle
- 5 hangers move clothes through steam using 6 different motions for various garment types and cycles
- Plug & Go design allows for easy installation and no additional plumbing
- Dual Inverter HeatPump™ helps to avoid damage while refreshing clothes and drying delicates
- EZ Fit PantsPress™ makes it easy to maintain pant creases and smooth wrinkle-prone areas
- AutoFresh System™ continually circulates air to help reduce moisture and keep clothes fresh
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- LGSC5GMR80H
- UPC:
- 195174120514