This product requires certification to purchase.

24 x 26-3/8 in. 240/208V 4.2 cu. ft. Electric Front Load Dryer in White

LG

24 x 26-3/8 in. 240/208V 4.2 cu. ft. Electric Front Load Dryer in White

  • Fast #
  • Part #LGDLHC1455W
  • Item #8879838
  • Manufacturer Part #DLHC1455W
3.8 out of 5 Customer Rating
Brand image
LG

24 x 26-3/8 in. 240/208V 4.2 cu. ft. Electric Front Load Dryer in White

  • Fast #
  • Part #LGDLHC1455W
  • Item #8879838
  • Manufacturer Part #DLHC1455W
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.2 cu. ft. compact capacity with closet depth
  • Dual inverter HeatPump™ technology with Auto Cleaning Condenser™
  • ThinQ® technology with Smart Pairing™
  • Sensor dry
  • Tempered glass door with chrome trim
  • Energy Star® certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
4.2 cu ft
Depth
26-3/8 in
Height
33-1/2 in
Weight
127.9 lb
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Interior Light
Yes
Number of Settings
12
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Vent Type
Vent Free
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30
Number of Cycles
14
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
No
UPC
048231027977