This product requires certification to purchase.

24k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

LG

24k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN243HLV3
  • Item #8584460
  • Manufacturer Part #LSN243HLV3
5 out of 5 Customer Rating
Brand image
LG

24k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A

  • Fast #
  • Part #LGLSN243HLV3
  • Item #8584460
  • Manufacturer Part #LSN243HLV3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
19, 14.81, 14.41, 0.4
Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
36200 Btu/h
CFM:
495
Compressor Type:
Inverter
Decibel Rating (dB):
49 dB
Depth:
10-7/16
EER:
13.0
Energy Star Compliant:
No
HSPF:
12.0
Height:
14-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
919
Max Fuse Size:
30
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
Refrigerant:
R-410A
SEER:
21.5
Suction Line (OD):
5/8
UPC:
048231391375
Volts:
208/230V
Weight:
36.6
Width:
41-5/8
Zones:
1