This product requires certification to purchase.

24k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

LG

24k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU240HFV3
  • Item #9517569
  • Manufacturer Part #LSU240HFV3
3.9 out of 5 Customer Rating
Brand image
LG

24k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU240HFV3
  • Item #9517569
  • Manufacturer Part #LSU240HFV3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Light Commercial
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
25260 Btu/h
CFM:
689
Compressor Type:
Rotary
Decibel Rating (dB):
55 dB
Depth:
13
EER:
10.0
HSPF:
9.0
Height:
25-19/32
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
24
Phase:
Single Phase
Proposition 65:
CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Refrigerant:
R-410A
SEER:
17.0
UPC:
195174014004
Volts:
208/230V
Width:
34-1/4
Zones:
1