24k BTU - Multi-Position Ducted Air Handler - R-32
24k BTU - Multi-Position Ducted Air Handler - R-32
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- Configuration:
- Multi-Position
- Refrigerant:
- R-32
- Tonnage:
- 2 Ton
- UPC:
- 195174101162