25 cu. ft. 3-Door French Door Refrigerator in Stainless Steel
25 cu. ft. 3-Door French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 25 cu ft large capacity lets you stock up on more of your favorites
- ThinQ® care helps monitor and maintain your refrigerator so it works efficiently for longer
- More ice on demand with ice plus
- No visible dispenser or controls on doors push for minimalism and adds style to your kitchen
- Restyled bar handle and pocket handle combine for easy opening and premium style
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 35-15/16
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 8.3 cu ft
- Height:
- 69-15/16
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- LGLF25H6200S
- UPC:
- 195174079263
- Volts:
- 115V
- Weight:
- 234
- Width:
- 33
- Wireless Communication:
- Wi-Fi