25 cu. ft. 4-Door French Door Refrigerator in Stainless Steel
25 cu. ft. 4-Door French Door Refrigerator in Stainless Steel
Product Details
Product Details
- Stock-up and store everything you need. With a cavernous 24.5 cubic feet of space, this LG French Door Counter-Depth MAX refrigerator gives you ample space for all of your family’s favorite foods and keeps them conveniently organized and within reach.
- MAX out your space with more room for fresh or frozen foods with the versatile Full-Convert Drawer. Choose from 5 temperature settings to create optimal storage for wine, deli items, cold drinks, meats and seafood, or frozen favorites.
- Flexibility to convert from fridge to freezer and back again with just a touch. Fit everything from your latest grocery run to that oversized ice cream cake. Adjustable dividers keep everything neat and organized.
- Dual ice makers dispense ice from the door and the freezer compartment to MAX out your chill, with your choice of cubed or crushed ice on demand, so you never run out. This added ice storage helps ensure that you have extra ice on hand for those hot summer days or when entertaining large parties.
- MAX out your fit with a slam-resistant refrigerator door. Soft-close hinges “catch” the door to allow it to close softly and quietly - and keep it from slamming shut. Not only does it keep the peace in your kitchen, but it also protects little hands that may be searching for an afternoon snack.
- From pitchers to pint glasses, finally an ice and water dispenser that can accommodate just about any container. The water and ice dispenser in this LG French door refrigerator is one of the tallest around, measuring in at an ultra-accommodating 12.6 inches.
- Covered under 1 year parts and labor, 10 year limited compressor, and 5 year sealed system manufacturer warranties
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 32-1/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.8 cu ft
- Height:
- 70-1/4
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- LGLF25G8330S
- UPC:
- 195174073964
- Volts:
- 120V
- Weight:
- 291
- Width:
- 35-3/4
- Wireless Communication:
- Wi-Fi