25.5 cu. ft. French Door and Counter Depth Refrigerator in PrintProof™ Black Stainless Steel
25.5 cu. ft. French Door and Counter Depth Refrigerator in PrintProof™ Black Stainless Steel
Product Details
Product Details
- Integrated tall ice & water dispenser
- Welcome light
- Mirror InstaView™ window
- Four types of ice-craft, cubed, crushed and new mini cubed
- Counter-depth max (26 cu. ft.)
- ThinQ® Technology with ThinQ Care
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintProof Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-5/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.6 cu ft
- Height:
- 70-1/4
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- ThinQ
- Smart Home Enabled:
- Yes
- UPC:
- 195174037669
- Volts:
- 120V
- Weight:
- 291
- Width:
- 35-3/4