This product requires certification to purchase.

25.5 cu. ft. French Door Refrigerator in Black Stainless Steel

LG

25.5 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #LGLRYXC2606D
  • Item #10245968
  • Manufacturer Part #LRYXC2606D
5 out of 5 Customer Rating
Brand image
LG

25.5 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #LGLRYXC2606D
  • Item #10245968
  • Manufacturer Part #LRYXC2606D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ThinQ® technology with ThinQ care
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
25.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
29-1/2
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.6 cu ft
Height:
70-1/4
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerant:
R-600A
Refrigerator Type:
French Door
UPC:
195174037706
Volts:
120V
Width:
35-3/4