25.5 cu. ft. French Door Refrigerator in Stainless Steel
25.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Counter-depth max (26 cu.ft.)
- Four types of ice
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-1/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.6 cu ft
- Height:
- 70-1/4
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- UPC:
- 195174037690
- Volts:
- 115V
- Weight:
- 291
- Width:
- 35-3/4