This product requires certification to purchase.

26 cu. ft. 4-Door French Door Refrigerator in PrintProof Stainless Steel

LG

26 cu. ft. 4-Door French Door Refrigerator in PrintProof Stainless Steel

  • Fast #
  • Part #LGLF26C8210S
  • Item #10563479
  • Manufacturer Part #LF26C8210S
5 out of 5 Customer Rating
Brand image
LG

26 cu. ft. 4-Door French Door Refrigerator in PrintProof Stainless Steel

  • Fast #
  • Part #LGLF26C8210S
  • Item #10563479
  • Manufacturer Part #LF26C8210S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stock-up and store everything you need. With a cavernous 26 cubic feet of space, this LG French Door Counter-Depth MAX refrigerator gives you ample space for all of your family’s favorite foods and keeps them conveniently organized and within reach.
  • MAX out your space with more room for fresh or frozen foods with the versatile Full-Convert Drawer. Choose from 5 temperature settings to create optimal storage for wine, deli items, cold drinks, meats and seafood, or frozen favorites.
  • Flexibility to convert from fridge to freezer and back again with just a touch. Fit everything from your latest grocery run to that oversized ice cream cake. Adjustable dividers keep everything neat and organized.
  • MAX out your fit with this sleek, seamless design from LG and take in the contemporary vibe. Discreet, easy-access pocket handles complement the flat door for a sleek, elevated look to your kitchen.
  • MAX out your fit with a slam-resistant refrigerator door. Soft-close hinges “catch” the door to allow it to close softly and quietly - and keep it from slamming shut. Not only does it keep the peace in your kitchen, but it also protects little hands that may be searching for an afternoon snack.
  • Easily access fresh filtered water with an internal water dispenser. You can conveniently fill your cup, pitcher or even a small sauce pot using one hand with clean cold water.
  • Covered under 1 year parts and labor, 10 year limited compressor, and 5 year limited sealed system parts and labor manufacturer warranties
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
32-1/4
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.8 cu ft
Height:
70-1/4
Installation Type:
Freestanding
Number of Shelves:
4
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-600A
Refrigerator Type:
French Door
Smart Home Enabled:
Yes
Type:
LGLF26C8210S
UPC:
195174083932
Volts:
120V
Weight:
273
Width:
35-3/4
Wireless Communication:
Wi-Fi