27 in. 1 cu.ft. Pedestal Washer in Graphite Steel
27 in. 1 cu.ft. Pedestal Washer in Graphite Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.0 cu. ft. Capacity Pedestal Washer
- Perfect for Intimates, Hand Wash, and Small Loads
- Detergent and Fabric Softener Dispensers
- Touch Button Electronic Control Panel with LED Display
- NeveRust® Stainless Steel Tub
- Transparent Tinted Glass Door Cover
- Direct Drive Motor with 10-Year Limited Warranty
Documents
Specifications
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Depth:
- 30-3/4
- Height:
- 14-1/8
- Product Type:
- Washer, Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGWD300CV
- UPC:
- 195174043271
- Width:
- 27