27 in. 4.1 cu. ft. Ultra Large Capacity Top Load Washer with Agitator in Monochrome Grey
27 in. 4.1 cu. ft. Ultra Large Capacity Top Load Washer with Agitator in Monochrome Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bring on your big loads of towels or jeans-this ultra large washer fits more in every load to save time.
- TurboDrum™ Technology simulates the agitator effect of traditional top load washers. The LG Direct Drive Motor rotates independently from the tub mechanism, so they spin in different directions to create a powerful water flow, for a complete but gentler clean.
- Based on the cycle you select, LG 6Motion™ technology uses up to 6 different wash motions, each designed to get clothes cleaner and help them last longer. Options range from a scrubbing Power Motion that helps to dissolve stains to the gentle Swinging motion that’s ideal for delicates.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.1 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 28-19/50
- Energy Star Compliant:
- No
- Height:
- 44-1/2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGWT6105CM
- UPC:
- 195174063743
- Width:
- 27