This product requires certification to purchase.

27 in. 4.5 cu. ft. Electric Front Load Washer in Graphite Steel

LG

27 in. 4.5 cu. ft. Electric Front Load Washer in Graphite Steel

  • Fast #
  • Part #LGWM5500HVA
  • Item #10099852
  • Manufacturer Part #WM5500HVA
4.9 out of 5 Customer Rating
Brand image
LG

27 in. 4.5 cu. ft. Electric Front Load Washer in Graphite Steel

  • Fast #
  • Part #LGWM5500HVA
  • Item #10099852
  • Manufacturer Part #WM5500HVA
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 4.5 cu. ft. ultra large capacity
  • Digital dial control with LCD display & touch button control panel
  • TurboWash® 360° technology
  • AI DD®: AI fabric and weight sensors with mart airing
  • LG ThinQ® Technology with ThinQ Care
  • Allergiene® cycle
  • Cold wash technology
  • NeveRust® stainless steel drum
  • Energy Star® certified & Energy Star most efficient
  • Direct drive motor 10-year limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Greys
Color Finish Name:
Graphite Steel
Control Type:
Digital
Depth:
30-1/4 in
Energy Star Compliant:
Yes
Height:
39 in
Number of Cycles:
25
Number of Settings:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
RPM:
1300
Smart Home Compatibility:
ThinQ
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
195174052976
Volts:
120V
Weight:
200.8 lb
Width:
27 in