This product requires certification to purchase.

27 in. 4.5 cu. ft. Electric Front Load Washer in White

LG

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #LGWM3400CW
  • Item #8329191
  • Manufacturer Part #WM3400CW
4 out of 5 Customer Rating
Brand image
LG

27 in. 4.5 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #LGWM3400CW
  • Item #8329191
  • Manufacturer Part #WM3400CW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.5 cu ft Capacity
  • 6Motion™ Technology
  • ColdWash™ Technology
  • Direct Drive Motor 10-Year Limited Warranty
  • ENERGY STAR® Certified
  • LG SideKick™ Compatible
  • Closet Depth
  • NeverRust™ Stainless Steel Tub
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
30-1/4 in
Height
39 in
Weight
187.4 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Number of Settings
8
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
No
Electrical & Operational Information
AMP
10
Number of Cycles
8
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Energy Star Compliant
Yes
UL Listed
Yes
UPC
048231027922