27 in. 5.0 cu. ft. Mega Capacity Smart Front Load Washer in Black Steel
27 in. 5.0 cu. ft. Mega Capacity Smart Front Load Washer in Black Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 30-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 048231028295
- Volts:
- 120V
- Weight:
- 202.8 lb
- Width:
- 27 in