This product requires certification to purchase.

27 in. 5.0 cu. ft. Mega Capacity Smart Front Load Washer in White

LG

27 in. 5.0 cu. ft. Mega Capacity Smart Front Load Washer in White

  • Fast #
  • Part #LGWM4200HWA
  • Item #8940075
  • Manufacturer Part #WM4200HWA
4 out of 5 Customer Rating
Brand image
LG

27 in. 5.0 cu. ft. Mega Capacity Smart Front Load Washer in White

  • Fast #
  • Part #LGWM4200HWA
  • Item #8940075
  • Manufacturer Part #WM4200HWA
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knob
Depth:
30-1/4
Energy Star Compliant:
Yes
Height:
39
Interior Light:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
048231028301
Width:
27