27 in. 5.2 cf High Efficiency Top Load Washer in White
27 in. 5.2 cf High Efficiency Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 45-3/8 in
- UL Listed:
- No
- UPC:
- 048231013574
- Volts:
- 120V
- Width:
- 27 in