This product requires certification to purchase.

27 in. 7.4 cu. ft. Electric Dryer in White

LG

27 in. 7.4 cu. ft. Electric Dryer in White

  • Fast #
  • Part #LGDLE3400W
  • Item #8329186
  • Manufacturer Part #DLE3400W
4.4 out of 5 Customer Rating
Brand image
LG

27 in. 7.4 cu. ft. Electric Dryer in White

  • Fast #
  • Part #LGDLE3400W
  • Item #8329186
  • Manufacturer Part #DLE3400W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7.4 cu ft Capacity
  • Sensor Dry
  • FlowSense™ Duct Clogging Indicator
  • ENERGY STAR® Certified
  • Closet Depth
  • Aluminized Alloy Steel Drum
  • LoDecibel™ Quiet Operation
  • SmartDiagnosis™
  • Reversible Door
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
30-3/4 in
Height
38-11/16 in
Weight
122 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Number of Settings
8
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
30
Number of Cycles
8
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
UL Listed
No
UPC
048231028035