This product requires certification to purchase.

27 in. Pedestal with Drawer in White

This product has been replaced by

LG 27 PEDESTAL STORAGE DRAWER WHITE
LG 27 in. Pedestal Storage Drawer in White
Manufacturer Part #WDP6W
LG

27 in. Pedestal with Drawer in White

  • Fast #
  • Part #LGWDP4W
  • Item #4811709
  • Manufacturer Part #WDP4W
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

LG 27 PEDESTAL STORAGE DRAWER WHITE
LG 27 in. Pedestal Storage Drawer in White
Manufacturer Part #WDP6W
LG

27 in. Pedestal with Drawer in White

  • Fast #
  • Part #LGWDP4W
  • Item #4811709
  • Manufacturer Part #WDP4W
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-2/5 in
Height:
13-3/5 in
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
048231011211
Width:
27 in