27 INCH SMART GAS WASHTOWER WITH 5.0 CU.FT. WASHER 7.4 CU.FT. DRYER AI SENSOR DRY TURBOSTEAM ALLERGIENE CYCLE AI DD 2.0 ADVANCED WASHING SOIL SENSOR
27 INCH SMART GAS WASHTOWER WITH 5.0 CU.FT. WASHER 7.4 CU.FT. DRYER AI SENSOR DRY TURBOSTEAM ALLERGIENE CYCLE AI DD 2.0 ADVANCED WASHING SOIL SENSOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5.0 cu. ft. Washer and 7.4 cu. ft. Dryer Single Unit Wash Tower™
- AI Sensor Dry and TurboSteam®
- Allergiene® Cycle
- AI DD® 2.0 Advanced Washing with Soil Sensor and TurboWash® 360
- Touch Electronic Center Control® Panel with LCD Display
- EzDispense® Automatic Dispenser
- Tinted Round Tempered Glass Door
- ThinQ® Technology with ThinQ Care
- ENERGY STAR® Most Efficient
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Noble Steel
- Depth:
- 32-5/8
- Energy Star Compliant:
- Yes
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGSWWG50N3
- UPC:
- 195174054420
- Volts:
- 120V
- Width:
- 27