This product requires certification to purchase.

27 x 29-1/2 in. 7.3 cu. ft. 120V Electric Dryer in White

LG

27 x 29-1/2 in. 7.3 cu. ft. 120V Electric Dryer in White

  • Fast #
  • Part #LGDLG7001W
  • Item #9403038
  • Manufacturer Part #DLG7001W
3.4 out of 5 Customer Rating
Brand image
LG

27 x 29-1/2 in. 7.3 cu. ft. 120V Electric Dryer in White

  • Fast #
  • Part #LGDLG7001W
  • Item #9403038
  • Manufacturer Part #DLG7001W
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 7.3 cu. ft. ultra large capacity
  • Sensor dry
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
CEC Compliant:
For Sale in CA
Capacity:
7.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knob
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
44-1/4 in
Interior Light:
No
Number of Cycles:
8
Number of Doors:
1
Power Source:
Electric, Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Smart Home Enabled:
Yes
UPC:
195174004135
Volts:
120V
Weight:
118.6 lb
Width:
27 in