27 x 29-3/4 in. 120/240V 7.4 cu. ft. Electric Front Load Dryer in Black Steel
27 x 29-3/4 in. 120/240V 7.4 cu. ft. Electric Front Load Dryer in Black Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 7.4 cu. ft. ultra large capacity
- Digital dial control with LCD display & touch button control panel
- AI sensor dry with smart pairing
- Turbos team®, Steam Fresh®, and Steam Sanitary® technology
- Wrinkle care option
- LG ThinQ® technology with ThinQ® care
- Flow Sense™ duct clogging indicator
- NeveRust™ stainless steel drum
- Energy Star® certified
-
Green
Documents
Specifications
- AMP:
- 26
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 29-3/4
- Energy Star Compliant:
- Yes
- Height:
- 39
- Interior Light:
- Yes
- Number of Cycles:
- 23
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 195174052945
- Volts:
- 120/240V
- Weight:
- 124.3
- Width:
- 27
- Wireless Communication:
- Wi-Fi