27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in White
This product has been replaced by
Manufacturer Part #DLGX5801A
27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LG sensor dry dryer, AI sensor dry, and manual dry
- Steam technology: LG TurboSteam®, LG Steam Fresh®, Steam Sanitary®
-
Green
Documents
Specifications
- AMP:
- 11.5
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29-3/4
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39
- Interior Light:
- Yes
- Number of Cycles:
- 23
- Number of Settings:
- 6
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UPC:
- 195174048900
- Volts:
- 120V
- Weight:
- 136
- Width:
- 27
- Wireless Communication:
- Wi-Fi