This product requires certification to purchase.

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in White

LG

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLGX6501W
  • Item #10095702
  • Manufacturer Part #DLGX6501W
3.9 out of 5 Customer Rating
Brand image
LG

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLGX6501W
  • Item #10095702
  • Manufacturer Part #DLGX6501W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7.4 cu. ft. ultra large capacity
  • Digital dial control with LCD display & touch button control panel
  • AI sensor dry with smart pairing
  • TurboSteam®, Steam Fresh®, and Steam Sanitary® technology
  • Wrinkle care option
  • LG ThinQ® technology with ThinQ care
  • Flow Sense® duct clogging indicator
  • Tempered glass door (reversible)
  • NeveRust® stainless steel drum
  • Energy Star® certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
29-3/4 in
Height
39 in
Weight
136 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
Yes
Number of Settings
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
11.5
BTU
20000
Fuel Type
Natural Gas
Number of Cycles
23
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
195174048535