This product requires certification to purchase.

27 x 30-1/8 in. 120/240V 7.4 cu. ft. Electric Dryer in Black

LG

27 x 30-1/8 in. 120/240V 7.4 cu. ft. Electric Dryer in Black

  • Fast #
  • Part #LGDLE3470M
  • Item #10099821
  • Manufacturer Part #DLE3470M
3.5 out of 5 Customer Rating
Brand image
LG

27 x 30-1/8 in. 120/240V 7.4 cu. ft. Electric Dryer in Black

  • Fast #
  • Part #LGDLE3470M
  • Item #10099821
  • Manufacturer Part #DLE3470M
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 7.4 cu. ft. ultra large capacity
  • Sensor dry
  • Flow Sense® duct clogging & lint filter indicators
  • Energy Star® certified
  • Closet depth
  • Aluminized alloy steel drum
  • LoDecibel® quiet operation
  • Smart diagnosis
  • Wrinkle care option
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
23, 26
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
30-1/8 in
Energy Star Compliant:
Yes
Height:
39 in
Interior Light:
No
Number of Cycles:
8
Number of Settings:
3
Power Source:
Electric
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UPC:
195174048627
Volts:
120/240V
Weight:
117.3 lb
Width:
27 in