27 x 30-1/8 in. 120V 7.4 cu. ft. Gas Dryer in White
27 x 30-1/8 in. 120V 7.4 cu. ft. Gas Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 7.4 cu. ft. ultra large capacity
- Sensor dry
- Flow Sense® duct clogging & lint filter indicators
- Energy Star® certified
- Closet depth
- Aluminized alloy steel drum
- LoDecibel® quiet operation
- Smart diagnosis
- Wrinkle care option
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 11.5
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39 in
- Interior Light:
- No
- Number of Cycles:
- 8
- Number of Settings:
- 3
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 195174049976
- Volts:
- 120V
- Weight:
- 120.2 lb
- Width:
- 27 in