27.7 cu. ft. French Door Refrigerator in Black Stainless Steel
27.7 cu. ft. French Door Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Blasts of cool air reach all areas of the refrigerator-including the door-to help maintain consistent temperatures from top to bottom
- Smart Cooling Plus® is designed to monitor and maintain conditions to help keep food fresh
- Proactive smart alerts delivered right to your smartphone help you understand your appliance needs, avoid any potential problems, and keep your LG appliance running at its best for years on end
- Get in and out of the freezer easily with the Smart Pull® handle
- Now you can have all of the things you love about stainless, without the need for special cleaners or constant attention
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 48-63/100
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.3 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 69-3/4
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UPC:
- 195174057094
- Volts:
- 115V
- Weight:
- 316
- Width:
- 35-3/4
- Wireless Communication:
- Wi-Fi