This product requires certification to purchase.

28 cu. ft. Side-By-Side Refrigerator in Stainless Steel

LG

28 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLRSWS2806S
  • Item #10111680
  • Manufacturer Part #LRSWS2806S
3.3 out of 5 Customer Rating
Brand image
LG

28 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLRSWS2806S
  • Item #10111680
  • Manufacturer Part #LRSWS2806S
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 28 cu.ft. large capacity lets you stock up on more of your favorites
  • Factory installed ice maker
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
28 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
33-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
10.1 cu ft
Height:
70-1/2 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerator Capacity (Cu Ft):
17.48 cu ft
Refrigerator Type:
Side-By-Side
UPC:
195174042304
Volts:
120V
Width:
35-7/8 in