This product requires certification to purchase.

28.6 cu. ft. 4-Door French Door Refrigerator in Stainless Steel

LG

28.6 cu. ft. 4-Door French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLF29S8365S
  • Item #10563482
  • Manufacturer Part #LF29S8365S
5 out of 5 Customer Rating
Brand image
LG

28.6 cu. ft. 4-Door French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLF29S8365S
  • Item #10563482
  • Manufacturer Part #LF29S8365S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Belgrade, MT
    Pick Up  Not Available
    Not available in MT
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MT

Product Details

Product Details

  • The LG InstaView Door-in-Door has a tinted glass panel that illuminates with two quick knocks, allowing you to see inside the easy access compartment without ever opening the door. This reduces cold air loss and helps keep your family's food fresher longer.
  • MAX out your style by changing the color of the InstaView window’s interior LED lighting to complement your kitchen and lifestyle. Choose from 5 vibrant color options through the ThinQ app¹.
  • MAX out your space with more room for fresh or frozen foods with the versatile Full-Convert Drawer. Choose from 5 temperature settings to create optimal storage for wine, deli items, cold drinks, meats and seafood, or frozen favorites.
  • Flexibility to convert from fridge to freezer and back again with just a touch. Fit everything from your latest grocery run to that oversized ice cream cake. Adjustable dividers keep everything neat and organized.
  • MAX out your fit with a slam-resistant refrigerator door. Soft-close hinges “catch” the door to allow it to close softly and quietly - and keep it from slamming shut. Not only does it keep the peace in your kitchen, but it also protects little hands that may be searching for an afternoon snack.
  • Take advantage of all the space – 28.6 cubic feet to be exact. This LG French Door refrigerator’s wide-open shelves keep all your family's favorites stored and organized.
  • Covered under 1 year parts and labor, 10 year limited compressor, and 5 year sealed system manufacturer warranties
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
28.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
34-3/8
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
11.6 cu ft
Height:
70-1/4
Installation Type:
Freestanding
Number of Shelves:
4
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-600A
Refrigerator Type:
French Door
Smart Home Enabled:
Yes
Type:
LGLF29S8365S
UPC:
195174078945
Volts:
120V
Weight:
348
Width:
35-3/4
Wireless Communication:
Wi-Fi