This product requires certification to purchase.

28.7 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

LG

28.7 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

  • Fast #
  • Part #LGLRFCS29D6S
  • Item #10111676
  • Manufacturer Part #LRFCS29D6S
5 out of 5 Customer Rating
Brand image
LG

28.7 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

  • Fast #
  • Part #LGLRFCS29D6S
  • Item #10111676
  • Manufacturer Part #LRFCS29D6S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Ultra large capacity (29 cu. ft.)
  • Automatic ice maker
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
28.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof Stainless Steel
Depth:
36-1/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.3 cu ft
Handle Type:
Bar
Height:
69-3/4 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerator Type:
French Door
UPC:
195174047071
Volts:
115V
Weight:
265 lb
Width:
35-3/4 in