29-9/10 in. 5-Burner Electric Freestanding Range in Stainless Steel
29-9/10 in. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UltraHeat™ 3.2 kW element for rapid boiling and true simmering
- Dual and triple elements let you adjust the size to accommodate different sizes of cookware
- Probake Convection® , our best convection technology for even cooking on multiple racks simultaneously
- Enjoy multi-functional versatility with air fry and air sous vide cooking modes
- Speed clean your oven with our EasyClean® cycle or use self-clean for a deep clean
- ENERGY STAR® certified products help you save energy and money
- Get the ThinQ® app to access smart functions, ThinQ Care™ alerts and download new ThinQ UP™ features
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 29-1/4
- Fuel Type:
- Natural Gas
- Height:
- 46-2/5
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGLDEL7324SE
- UPC:
- 048231347297
- Volts:
- 240V
- Weight:
- 187
- Width:
- 29-9/10
- Wireless Communication:
- Wi-Fi