29 PEDESTAL BLACK STEEL
29 PEDESTAL BLACK STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
- Pedestal Storage Drawer
- Having this 1.0 Cu. Ft. of storage space underneath your appliance will greatly minimize laundry room clutter, allowing you to store detergent, dryer sheets, and other miscellaneous laundry supplies.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Depth:
- 29-1/2
- Height:
- 13-5/8
- Product Type:
- Laundry Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGWDP5B
- UPC:
- 048231026468
- Width:
- 29