This product requires certification to purchase.

30 ft. Controls for PQRCVCL0Q, PQRCVCL0QW and PREMTB10U

LG

30 ft. Controls for PQRCVCL0Q, PQRCVCL0QW and PREMTB10U

  • Fast #
  • Part #LGPZCWRCG3
  • Item #7541603
  • Manufacturer Part #PZCWRCG3
5 out of 5 Customer Rating
Brand image
LG

30 ft. Controls for PQRCVCL0Q, PQRCVCL0QW and PREMTB10U

  • Fast #
  • Part #LGPZCWRCG3
  • Item #7541603
  • Manufacturer Part #PZCWRCG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
30
MiniSplit Parts or Accessory Type:
Controls
Smart Home Enabled:
No
UPC:
048231367783