This product requires certification to purchase.

30 in. 4 Burner Induction Cooktop in Black

LG

30 in. 4 Burner Induction Cooktop in Black

  • Fast #
  • Part #LGCBIH3017BE
  • Item #10396293
  • Manufacturer Part #CBIH3017BE
3.8 out of 5 Customer Rating
Brand image
LG

30 in. 4 Burner Induction Cooktop in Black

  • Fast #
  • Part #LGCBIH3017BE
  • Item #10396293
  • Manufacturer Part #CBIH3017BE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The ThinQ® app offers control and convenience to help you simplify life and enjoy the comforts of home
  • Our uniquely designed induction cooktops offer exceptional power, precision, and responsiveness for fast, efficient, and even cooking. Induction uses electromagnetic energy to directly heat your cookware-and only your cookware, making it 5-10% more energy-efficient than radiant electric and about 3 times more efficient than gas
  • Four induction cooktop elements of varying sizes and power levels provide all the power and precision you need.
Product Information
  • Requires Certification
  • Green

Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
BTU
3700
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
Yes
Type
LGCBIH3017BE
UPC
048231346955