30 MBH Single-Zone Wall Mount Indoor 2.5 Ton Mini-Split Air Conditioner
30 MBH Single-Zone Wall Mount Indoor 2.5 Ton Mini-Split Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter variable speed compressor
- Chaos 4 way auto swing
- Self cleaning indoor coil
- Auto changeover
- Jet cool/Jet heat
- Sleep mode
- Dehumidifying mode
- Auto restart
- 24 hour timer
Specifications
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 730 ft3/min
- Decibel Rating (dB):
- 49 dB
- Depth:
- 8-1/16 in
- EER:
- 10.0
- Energy Star Compliant:
- No
- Height:
- 13-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 730 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 5/8 in
- UPC:
- 048231366250
- Volts:
- 208/230V
- Weight:
- 34 lb
- Width:
- 47-5/8 in
- Zones:
- 1