This product requires certification to purchase.

30 MBH Single-Zone Wall Mount Outdoor 2.5 Ton Mini-Split Air Conditioner

LG

30 MBH Single-Zone Wall Mount Outdoor 2.5 Ton Mini-Split Air Conditioner

  • Fast #
  • Part #LGLSU307HV2
  • Item #4408612
  • Manufacturer Part #LSU307HV2
4.2 out of 5 Customer Rating
Brand image
LG

30 MBH Single-Zone Wall Mount Outdoor 2.5 Ton Mini-Split Air Conditioner

  • Fast #
  • Part #LGLSU307HV2
  • Item #4408612
  • Manufacturer Part #LSU307HV2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter variable speed compressor
  • R-410A refrigerant
  • Has sufficient refrigerant for 25' lineset
  • Gold Fin™ anti-corrosion coating on coil
  • World class sound level
  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing
  • Requires Certification

Specifications

AMP:
15.4
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
32000 Btu/h
CFM:
730
Decibel Rating (dB):
55 dB
Depth:
12-5/8
EER:
10.0
Energy Star Compliant:
No
Height:
31-1/2
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
730
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
5/8
UPC:
048231366267
Volts:
208/230V
Weight:
142
Width:
34-5/16
Zones:
1