This product requires certification to purchase.

30 RADIANT COOKTOP 5 BURNER BLACK

LG

30 RADIANT COOKTOP 5 BURNER BLACK

  • Fast #
  • Part #LGCBEW3013BE
  • Item #11658196
  • Manufacturer Part #CBEW3013BE
4.2 out of 5 Customer Rating
Brand image
LG

30 RADIANT COOKTOP 5 BURNER BLACK

  • Fast #
  • Part #LGCBEW3013BE
  • Item #11658196
  • Manufacturer Part #CBEW3013BE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Top mounted touch controls are harder for children to reach and can prevent accidental activation or adjustment
  • This cooktop comes equipped with 4 radiant burners
  • SmoothTouch® glass
  • Energy Star Certified
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
25.5, 29.6
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black Glass
Control Type:
Touchpad
Depth:
21-1/16
Energy Star Compliant:
Yes
Height:
4-3/16
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Type:
LGCBEW3013BE
UPC:
195174095416
Volts:
208V
Width:
30-11/16
Wireless Communication:
Wi-Fi