This product requires certification to purchase.

30 RADIANT COOKTOP 5 BURNER BLACK WIFI CONNECTIVITY

LG

30 RADIANT COOKTOP 5 BURNER BLACK WIFI CONNECTIVITY

  • Fast #
  • Part #LGCBEW3017BE
  • Item #11658197
  • Manufacturer Part #CBEW3017BE
5 out of 5 Customer Rating
Brand image
LG

30 RADIANT COOKTOP 5 BURNER BLACK WIFI CONNECTIVITY

  • Fast #
  • Part #LGCBEW3017BE
  • Item #11658197
  • Manufacturer Part #CBEW3017BE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Backlit LED SmoothTouch® top mounted glass controls deliver sleek style, high-definition-visibility and easy operation, with just a touch of your finger
  • This cooktop comes equipped with 5 radiant burners
  • The smooth surface easily wipes clean for a design that is as practical as it is stylish
  • Enjoy sleek, seamless design alongside intuitive features like size-adaptable elements and intuitive controls
  • 2-in-1 dual element design allows you to conveniently adjust the size of the element to accommodate 6-inch and 9-inch cookware
  • Energy Star Certified
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
21
Energy Star Compliant:
Yes
Height:
4-1/8
Material:
Ceramic Glass
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Type:
LGCBEW3017BE
UPC:
195174095430
Volts:
240V
Width:
30-13/16